Disposable Coveralls, 4Xl, White, Nonwoven, Storm Flap, Zipper

  • Mfr # W2502-4XL
  • Zoro # G0568123
product price: 
$
441.99
/pk of 25, $17.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Non-Woven Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W2502-4XL
Zoro #
G0568123
UPC #
-
Country of Origin
China
Item
Disposable Coveralls
Color
White
Material
Non-Woven Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670, ASTM F1671
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.7 oz
Inseam
32 1/2 in
Series
ViroGuard 2 W2502
Hazard Protection Type
Liquid Tight
Coverall Style
Collared Coverall
Features
Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Industry Type
Healthcare
Level of Protection
Liquid Tight
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Spray Tight
Yes
Includes Thumb Loops
Yes
Collar Style
Mandarin
Attached Hood
No
Garment Style
Coverall
Wrist Closure
Elastic
Reduced Spray
Yes
Packaging
Bulk
Attached Glove Style
Not Included
Includes Boot Covers
No
Liquid Tight
Yes
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Front Closure
Zipper
Shell Material
Non-Woven Laminate
Wire Color
White
Traction Material
Non-Woven Laminate

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Fits Chest Size
Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Maximum Waist Size
54 in
Minimum Height
76 in
Maximum Height
79 in
Minimum Waist Size
54 in
Chest Size - Minimum
51 in
Chest Size - Maximum
54 in

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.