Disposable Coveralls, M, White, Nonwoven, Storm Flap, Zipper

  • Mfr # W2502-M

  • Zoro # G0567688


product price:  $368.99
/pk 25, $14.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2502-M
Zoro #
G0567688
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Fits Chest Size
36 in to 39 in
Minimum Waist Size
34 in
Minimum Height
62 in
Maximum Waist Size
34 in
Maximum Height
67 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in

Details

Item
Disposable Coveralls
Color
White
Material
Laminated Nonwoven
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM F1670, ASTM F1671
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.7 oz
Inseam
28 in
Series
ViroGuard 2 W2502
Hazard Protection Type
Liquid Tight
Coverall Style
Collared Coverall
Industry Type
Healthcare
Features
Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Level of Protection
Liquid Tight
Includes Outer Boot Flaps
No
Spray Tight
Yes
Includes Thumb Loops
Yes
Garment Style
Coverall
Collar Style
Mandarin
Packaging
Bulk
Wrist Closure
Elastic
Closure Features
Storm Flap
Attached Glove Style
Not Included
Includes Boot Covers
No
Attached Hood
No
Reduced Spray
Yes
Liquid Tight
Yes
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.