Disposable Coveralls, Xl, White, Nonwoven, Storm Flap, Zipper

  • Mfr # W2501-XL

  • Zoro # G0567609


product price:  $386.99
/pk 25, $15.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2501-XL
Zoro #
G0567609
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Fits Chest Size
42 in to 45 in
Maximum Waist Size
40 in
Minimum Height
67 in
Maximum Height
75 in
Minimum Waist Size
40 in
Chest Size - Minimum
45 in
Chest Size - Maximum
45 in

Details

Item
Disposable Coveralls
Color
White
Material
Laminated Nonwoven
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM F1670, ASTM F1671
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.7 oz
Inseam
29 1/2 in
Series
ViroGuard 2 W2501
Hazard Protection Type
Liquid Tight
Coverall Style
Collared Coverall
Level of Protection
Liquid Tight
Features
Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Industry Type
Healthcare
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Garment Style
Coverall
Includes Thumb Loops
Yes
Gas Tight
Yes
Packaging
Bulk
Collar Style
Mandarin
Attached Glove Style
Not Included
Includes Boot Covers
Yes
Closure Features
Storm Flap
Attached Hood
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1671

Description

Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 45 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.