Disposable Coverallss, Collared Coverall, L, Laminated Nonwoven, Elastic Wrist, Elastic Ankle

  • Mfr # CE11013CIS-L

  • Zoro # G6330484


product price: $256.99
/pk 25, $10.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE11013CIS-L
Zoro #
G6330484
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Fits Chest Size
39 in to 42 in
Maximum Waist Size
38 in
Minimum Height
65 in
Maximum Height
70 in
Chest Size - Minimum
39 in
Chest Size - Maximum
42 in
Minimum Waist Size
36 in

Details

Item
Disposable Coverallss
Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ISO
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
29 in
Series
GammaGuard CE CE11013CIS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Features
Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Garment Style
Coverall
Breathable Back Style
Full
Includes Boot Covers
No
Attached Glove Style
Not Included
Attached Hood
No
Liquid Tight
Yes
Sterility Assurance Level
10^-6
Spray Tight
Yes
Reduced Spray
Yes
Closure Features
Zipper
Wrist Closure
Elastic
ISO Cleanroom Class
ISO 5 (Class 100) and above
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Sterilization Status
Sterile

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products