Disposable Coverallss, Coverall, 5XL, SMS, Elastic Wrist, Open Ankle, Serged Seam, White, 25 PK

  • Mfr # 2222-5XL

  • Zoro # G8834968


product price:  $87.15
/pk 25, $3.49/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2222-5XL
Zoro #
G8834968
UPC #
813383011576
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
54 in to 57 in
Fits Waist Size
56 in to 58 in
Maximum Height
82 in
Minimum Height
78 in
Chest Size - Maximum
57 in
Chest Size - Minimum
54 in
Maximum Waist Size
58 in
Minimum Waist Size
56 in

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5733
Ankle Closure
Open
Inseam
33 1/2 in
Series
SMS 2222
Coverall Style
Coverall
Features
Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Liquid Tight
Yes
Attached Hood
No
Closure Features
Zipper with Storm Flap
Garment Style
Coverall
Attached Glove Style
Not Included
Reduced Spray
Yes
Breathable Back Style
Full
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Wrist Closure
Elastic
Sterilization Status
Non-Sterile

Description

SMS Coverall,5XL,White,PK25, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 57 in, Chest Size - Minimum 54 in, Closure Type Zipper, Color White, Cuff Style Elastic, Features Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 82 in, Height - Minimum 78 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.