Disposable Coverallss, Coverall, M, SMS, Elastic Wrist, Open Ankle, Serged Seam, White, 25 PK

  • Mfr # 2222-M

  • Zoro # G8834940


product price:  $74.39
/pk 25, $2.98/ea

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2222-M
Zoro #
G8834940
UPC #
813383011590
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Fits Chest Size
36 in to 39 in
Minimum Height
62 in
Maximum Height
67 in
Chest Size - Maximum
39 in
Chest Size - Minimum
36 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5733
Ankle Closure
Open
Inseam
28 in
Series
SMS 2222
Coverall Style
Coverall
Features
Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Packaging
Bulk
Includes Boot Covers
No
Reduced Spray
Yes
Garment Style
Coverall
Closure Features
Zipper with Storm Flap
Attached Hood
No
Liquid Tight
Yes
Wrist Closure
Elastic
Includes Outer Boot Flaps
No
Breathable Back Style
Full
Attached Glove Style
Not Included
Sterilization Status
Non-Sterile

Description

SMS Coverall,Elastic Wrist,M,White,PK25, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Type Zipper, Color White, Cuff Style Elastic, Features Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.