Disposable Coverallss, Hooded Coverall, XL, Microporous Fabric, Elastic Wrist, Attached Boots Ankle

  • Mfr # CE8019CI-XL

  • Zoro # G6333503


product price:  $238.99
/pk 25, $9.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE8019CI-XL
Zoro #
G6333503
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Fits Chest Size
42 in to 45 in
Maximum Height
75 in
Maximum Waist Size
42 in
Minimum Height
67 in
Chest Size - Minimum
42 in
Chest Size - Maximum
45 in
Minimum Waist Size
40 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Attached Boots
Fabric Weight
2.1 oz
Inseam
29 1/2 in
Series
CE8019CI
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Includes Outer Boot Flaps
No
Gas Tight
Yes
Closure Features
Zipper
Reduced Spray
Yes
Garment Style
Coverall
Includes Boot Covers
Yes
Liquid Tight
Yes
Attached Glove Style
Not Included
Packaging
Individually Packaged
Attached Hood
Yes
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM 1670-07, ASTM F903
Flame Resistance and Retardance Ratings
GB/T 4744-1997
ISO Cleanroom Class
ISO 3 (Class 1) and above
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
1

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products