This item is Discontinued.

International Enviroguard Disposable Shirt , Xl , Blue , Spunbonded-Meltblown-Spunbonded ,  FS2065B-XL

Disposable Shirt , Xl , Blue , Spunbonded-Meltblown-Spunbonded , (Discontinued)

  • Mfr # FS2065B-XL
  • Zoro # G0987128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2065B-XL
Zoro #
G0987128
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46 in to 47 in
Sleeve Length Type
Short
Named Size
XL

Details

Item
Disposable Shirt
Material
SM
Color
Blue
Closure Type
Pullover
Cuff Style
Open
Seam Style
Serged
Series
SOFT SCRUBS(TM)
Features
Comfortable and Convenient, Perfect to Wear Under Sterile Gowning, Precisely Cut for an Easy Fit, Reduces Cross-Contamination
Pocket Location
Left Chest, Right Hip
Neck Style
Round Hemmed Neck

Description

Disposable Shirt, Closure Type Pullover, Color Blue, Cuff Style Open, Features Comfortable and Convenient, Perfect to Wear Under Sterile Gowning, Precisely Cut for an Easy Fit, Reduces Cross-Contamination, Hazard Type Non-Hazardous Dry Particulates, Material SM, Named Size XL, Neck Style Round Hemmed Neck, Pocket Location Left Chest, Right Hip, Seam Style Serged, Series SOFT SCRUBS(TM), Sleeve Length Type Short, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.