Shop INTERNATIONAL ENVIROGUARD

GammaGuard(R) CE Disposable Sleeve, 21 1/2 in Length, 15 mil Thick, Serged Seam, White, 200 PK

  • Mfr # CE11065CIS

  • Zoro # G7097352


product price:  $201.99
/pk 200, $1.01/ea
Free Shipping & Returns

Key Features

Color
White
Material
GammaGuard(R) CE
Size
Universal
Overall Length
21 1/2 in
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE11065CIS
Zoro #
G7097352
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Overall Length
21 1/2 in
Thickness
15 mil

Details

Item
Protective Sleeves
Color
White
Material
GammaGuard(R) CE
Seam Style
Serged
Cuff Style
Elastic
Sleeves Primary Material
GammaGuard(R) CE
Closure Type
Elastic
Resistant To
Liquids
Series
GammaGuard(R) CE
Silicone-Free
No
Brand and Series
International Enviroguard
Disposable Sleeve Type
Cleanroom, Sterile
ISO Cleanroom Class
ISO 5 (Class 100), ISO 6 (Class 1,000), ISO 7 (Class 10,000), ISO 8 (Class 100,000)
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile
Features
Clean Processed Sterile Sleeves with Tunnelized Elastic , Individually Packaged /Sterile-Don(TM) packaging process, meaning all loose particles have been removed from the clothing before packaging.
Garment Style
Sleeve
Protection Type
Cleanroom
ISO Class
ISO 5
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquids
FDA Compliant
Not FDA Compliant
Packaging
Individually Packaged
Shoulder Closure
Elastic
Federal 209E Clean Room Class
100
Cleanroom Class
ISO 5 (Class 100) and above
Wrist Closure
Elastic

Description

Protective Sleeves, Cleanroom Class ISO 5 (Class 100) and above, Color White, FDA Compliant Not FDA Compliant, ISO Class ISO 5, Material GammaGuard(R) CE, Latex-Free Contains Latex, Overall Length 21 1/2 in, Package Quantity 200, Packaging Individually Packaged, Seam Style Serged, Series GammaGuard(R) CE, Sleeves Primary Material GammaGuard(R) CE, Standards N/A, Thickness 15 mil, Federal 209E Clean Room Class 100, Shoulder Closure Elastic, Wrist Closure Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.