Microporous Full Face Hood, White, PK100, Microporous Film Laminate, Serged Seam, White, , 100 PK

  • Mfr # 8002

  • Zoro # G8834329


product price:  $99.99
/pk 100, $1.00/ea

Key Features

Color
White
Material
Microporous Film Laminate
Size
Universal
Closure Type
Elastic, Tie
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8002
Zoro #
G8834329
UPC #
813383011002
Country of Origin
China

Dimensions

Size
Universal
Named Size
Universal

Details

Item
Microporous Full Face Hood,White,PK100
Color
White
Material
Microporous Film Laminate
Closure Type
Elastic, Tie
Seam Style
Serged
Areas Covered
Head, Neck, Shoulders
Standards
ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997
Garment Style
Hood
Hood Style
Elastic
Packaging
Bulk
Series
MicroGuard MP 8002
Sterile/Non-Sterile
Non-Sterile
Areas Exposed
Eyes, Mouth, Nose
Liquid Tight
Yes
Hood Window Type
Not Window/Face Shield Fitted
Sterilization Status
Non-Sterile

Description

Microporous Full Face Hood,White,PK100, Areas Covered Head, Neck, Shoulders, Areas Exposed Eyes, Mouth, Nose, Closure Type Elastic, Tie, Color White, Hood Style Elastic, Hood Window Type Not Window/Face Shield Fitted, Liquid Tight Yes, Material Microporous Film Laminate, Named Size Universal, Packaging Bulk, Seam Style Serged, Series MicroGuard MP 8002, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.