Sterle Hood, Individually Packaged, Non-Woven Laminate, Bound Seam, White, , 100 PK

  • Mfr # CE11063CIS

  • Zoro # G302590527


product price:  $314.99
/pk 100, $3.15/ea
Free Shipping & Returns

Key Features

Color
White
Material
Non-Woven Laminate
Closure Type
Tie
Seam Style
Bound
Areas Covered
Ears, Head, Neck, Shoulders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE11063CIS
Zoro #
G302590527
UPC #
813383016656
Country of Origin
China

Dimensions

Overall Length
15 in
Named Size
Universal

Details

Item
Sterle Hood, Individually Packaged
Color
White
Material
Non-Woven Laminate
Closure Type
Tie
Seam Style
Bound
Areas Covered
Ears, Head, Neck, Shoulders
Standards
ISO Certified
Material Performance
Medium Duty
Anti-Static
No
Sterility Assurance Level
10^-6
Protection Type
Cleanroom
Window Coating
No
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Light Liquid Spray
Spray Tight
No
Gas Tight
Yes
Hood Style
Elastic
Sterile/Non-Sterile
Sterile
Stitching Material
Polyester
Reduced Spray
Yes
Series
GammaGuard CE
Garment Style
Hood
Areas Exposed
Eyes, Mouth, Nose
Hood Material
Proprietary Laminated Nonwoven
Brand and Series
GammaGuard(R) CE
Liquid Tight
Yes
Hood Window Type
Not Window/Face Shield Fitted
Federal 209E Clean Room Class
Not Rated
Ventilated
No
Packaging
Individually Packaged
Material Weight
58 g/sq m
Sterilization Status
Sterile
Federal 209E Cleanroom Class
Not Rated

Description

Sterle Hood, Individually Packaged, Anti-Static No, Areas Covered Ears, Head, Neck, Shoulders, Areas Exposed Eyes, Mouth, Nose, Closure Type Tie, Color White, Federal 209E Cleanroom Class Not Rated, Flame Resistance and Retardance Ratings Not Applicable, Gas Tight Yes, Hood Style Elastic, Hood Window Type Not Window/Face Shield Fitted, Liquid Tight Yes, Material Non-Woven Laminate, Material Weight 58 g/sq m, Named Size Universal, Overall Length 15 in, Packaging Individually Packaged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.