ViroGuard 2, White Coverall, Boot Only, Elastic Wrist, 2XL, PK25

  • Mfr # W2501-2XL

  • Zoro # G2121642


product price:  $393.42
/pk 25, $15.74/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2501-2XL
Zoro #
G2121642
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
45 in to 48 in
Fits Waist Size
44 in to 46 in
Minimum Waist Size
44 in
Maximum Height
76 in
Minimum Height
72 in
Maximum Waist Size
44 in
Chest Size - Maximum
48 in
Chest Size - Minimum
48 in

Details

Item
Disposable Coveralls
Color
White
Material
Laminated Nonwoven
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM F1670, ASTM F1671
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.7 oz
Inseam
30 1/2 in
Series
ViroGuard 2 W2501
Hazard Protection Type
Liquid Tight
Coverall Style
Collared Coverall
Level of Protection
Liquid Tight
Features
Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Includes Outer Boot Flaps
No
Attached Hood
No
Closure Features
Storm Flap
Garment Style
Coverall
Packaging
Bulk
Includes Thumb Loops
Yes
Wrist Closure
Elastic
Gas Tight
Yes
Collar Style
Mandarin
Includes Boot Covers
Yes
Attached Glove Style
Not Included
Pathogen and Chemical Ratings
Meets ASTM F1671
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.