Fan and Blower Motor, 1/5 hp
Mfr # 70556311
Zoro # G0349120
product price: $322.99
/ea
Free Shipping & Returns
Key Features
HP
1/5 hp
RPM Range
1,001-1,100
Nameplate RPM
1075
Voltage
277V AC
Fits Brand
International Environmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70556311
Zoro #
G0349120
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
HP
1/5 hp
RPM Range
1,001-1,100
Nameplate RPM
1075
Voltage
277V AC
Fits Brand
International Environmental
Voltage Compatibility
277V AC
Compatible Brand
International Environmental
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, Voltage 277V AC, Full Load Amps 1.2 A, Not Applicable Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.