International Environmental
Motor, 1/30 HP, 277V, Direct Drive
- Zoro #: G0348752
- Mfr #: 70556307
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Motor, 1/30 HP, 277V, Direct Drive
- Fits Brand: International Environmental
- Product Type: Motor, 1/30 HP, 277V, Direct Drive
$306.08
Ships from United States
Subtotal: $306.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
International Environmental #70556307 Specifications
- Zoro #: G0348752
- Mfr #: 70556307
- Item: Motor, 1/30 HP, 277V, Direct Drive
- Fits Brand: International Environmental
- Product Type: Motor, 1/30 HP, 277V, Direct Drive
- Country of Origin (subject to change): United States
Description
Motor, 1/30 HP, 277V, Direct Drive, Fits Brand International Environmental
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of International Environmental #70556307
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- INTERNATIONAL ENVIRONMENTAL Motor, 1/10 HP, 120V, 950 rpm 70021528
- INTERNATIONAL ENVIRONMENTAL Transformer, 120V, 24V Primary, 40VA Second 50012001
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, 3, 2W, N/C 71488512
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, N/C, 2 Position 71159943
- INTERNATIONAL ENVIRONMENTAL Sheet Metal Control Box Mount 90000010
- INTERNATIONAL ENVIRONMENTAL Motor, 1/5 HP, 265V, Direct Drive 70556375
- INTERNATIONAL ENVIRONMENTAL Blower Assembly 90000462
- EMERSON FLOW CONTROLS Txv Hf 1/2 Hc R22 3/8"1/2" Sae 054135
- DANFOSS Switch 28"/100L 100/465H SPDT Mr 060-5250
- A.O. SMITH Century Fan and Blower, 1-1/2 HP, 1725 RPM, 200-230/460V, ODP H536L
- EMERSON FLOW CONTROLS Txv Afae1Fc 3/8X3/8-1/2Sae 057048
- International Environmental Blower Motors and Parts