Shop INTERNATIONAL PAPER

Copy Plus 85x11 3Hole Punched Copy Multipurpose Paper White, White, 5000PK

  • Mfr # HAM105031CT

  • Zoro # G107198492


product price:  $96.89
/pk 5000, $0.02/ea

Key Features

3 Hole Punch
Yes
Color
White
Sheets per Ream
500
Sheet Size
8-1/2 in x 11 in
Paper Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HAM105031CT
Zoro #
G107198492
UPC #
10199105035
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Paper Size Name
Letter

Details

3 Hole Punch
Yes
Item
Copy Paper
Color
White
Sheets per Ream
500
Paper Weight
20 lb
Features
Acid-free, Pre-punched, Quick Drying
Brightness
92

Description

Copy Plus is an economical paper that offers dependable performance on all office machines Keep plenty of this dependable paper on hand for everyday, general office use Threehole punched edge fits easily into binder and other threering or three fastener presentation holders It works well in highspeed copiers, dry toner plainpaper copiers and fax machines Multipurpose office paper is backed by the 9999 percent JamFree Guarantee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.