Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
International Paper Disposable Cold Cup 16 oz. White, Paper, Pk1000 DMR-16

Disposable Cold Cup 16 oz. White, Paper, Pk1000 (Discontinued)

  • Mfr # DMR-16
  • Zoro # G7509537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMR-16
Zoro #
G7509537
UPC #
-
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Circles
Disposable Foodware Color
White
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Paper
Capacity
16 oz.
Use Lid Number
Mfr. No. LCRS-22, LCRO-22, LCRDO-22, LCRSA-22, LCRSE-22
Disposable Foodware Capacity Range
12 to 16 oz.
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposable Cup Sub-category
Cold Cup
Disposal Foodware Capacity
16 oz.

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.