This item is Discontinued.

International Paper Disposable Hot cup 16 oz. Brown, Paper, Pk600 SDR-16-OW

Disposable Hot cup 16 oz. Brown, Paper, Pk600 (Discontinued)

  • Mfr # SDR-16-OW
  • Zoro # G7182043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDR-16-OW
Zoro #
G7182043
UPC #
-
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Old World
Disposable Foodware Color
Brown
Disposables Product Grouping
Hot Cup
Basic Foodware Material
Paper
Capacity
16 oz.
Disposable Cup Sub-category
Hot Cup
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposable Foodware Capacity Range
12 to 16 oz.
Disposal Foodware Capacity
16 oz.
Use Lid Number
Mfr. No. LHDD-16, LHDDB-16, LHDN-16, LHDNB-16,LHDDM-24, LHDDMB-24, LHDMN-24, LHDMNB-24

Description

Disposable Hot Cup, Microwave Safe Yes, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.