This item is Discontinued.

International Paper Lid for 16 oz. Hot Cup, Dome, Sip Through, White, Pk1200 LHDD-16

Lid for 16 oz. Hot Cup, Dome, Sip Through, White, Pk1200 (Discontinued)

  • Mfr # LHDD-16
  • Zoro # G7045796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHDD-16
Zoro #
G7045796
UPC #
794297781604
Country of Origin
United States

Details

Item
Hot Cup Lid
Disposable Foodware Capacity
16 oz.
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Capacity
16 fl. oz.
Color
White
Secondary Foodware Material
Polystyrene
For Use With
Mfr. No. SDR-12, SDR-16, SDR-20
Fits Cup No.
Mfr. No. SDR-12, SDR-16, SDR-20
Disposable Lid Type
Dome, Sip Through

Description

Hot Cup Lid, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.