This item is Discontinued.

Intersign Message Holder, 10in.Hx15-1/2inW, Burgundy CTP-MH14(S11)

Message Holder, 10in.Hx15-1/2inW, Burgundy (Discontinued)

  • Mfr # CTP-MH14(S11)
  • Zoro # G0014205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTP-MH14(S11)
Zoro #
G0014205
UPC #
-
Country of Origin
United States

Dimensions

Width
15-1/2"
Height
10"

Details

Item
Message Holder
Mounting Style
Tape
Material
Plastic
Legend Style
Blank
Legend/Background Color
Burgundy

Description

Message Holder, Height 10 In., Width 15-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.