Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5V Alkaline AAA Batteries, 4PK

  • Mfr # DRY0035

  • Zoro # G415963362


product price: $12.75
/pk 4, $3.19/ea

Key Features

Voltage - Batteries
1.5 V DC
Battery Chemistry
Alkaline
Battery Size
AAA
Standard Battery Pack Size
4
Capacity - Batteries
1155 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRY0035
Zoro #
G415963362
UPC #
656489130051
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Voltage - Batteries
1.5 V DC
Battery Chemistry
Alkaline
Standard Battery Pack Size
4
Capacity - Batteries
1155 mAh
Item
Battery

Description

Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries from which you can pick the best one for you. Features -Termination is Button top similar to Alkaline -Alkaline chemistry -Pack of 4 Specifications - Voltage: 1.5V - Milliamp Hours: 1155 - Dimension: 4.25 H x 3.68 W x 0.45 L - Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.