Shop INTERSTATE PNEUMATICS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
0.438 Inch ID x 0.718 Inch Long Ferrules, PK 1000
Mfr # F7321-1000
Zoro # G605378877
product price:Â
$
338.99
/pk of 1000, $0.34/ea
Key Features
Length
0.718 in
Color
Golden
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7321-1000
- Zoro #
- G605378877
- UPC #
- 791674017486
- Country of Origin
- China
Dimensions
- Length
- 0.718 in
Details
- Item
- Ferrules
- Color
- Golden
- Material
- Brass
Description
Economical and dependable brass ferrules enable you to make up custom hose assemblies. These brass ferrules are annealed for ease of crimping and they are brightened and lacquered so that product does not lose color, luster especially by exposure to air, dust and dirt in the machine or on the shelf.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.