Shop INTERSTATE PNEUMATICS
See all product information
Create Account
1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color), PK 50
- Mfr # CPA881Z-50K
- Zoro # G905378768
product price:Â
$
213.99
/pk of 50, $4.28/ea
Free Shipping & Returns
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA881Z-50K
- Zoro #
- G905378768
- UPC #
- 791674019107
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2" MNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA881Z-50K automotive coupler plug is constructed from forged tool steel with a zinc-plated finish. It connects to a matching female coupler and the threaded fitting, forming a connection between a matching coupler and the threaded fitting used in automotive air and fluid line applications. This coupler plug features a 1/2" nominal body size and a 1/2" MNPT threaded connection, compatible with True-Flate Automotive interchange specifications (as stated by the manufacturer).
Key Features:
- Material: Made from forged tool steel.
- Finish: With a zinc-plated finish.
- Body Size: 1/2" quick connect air coupling size.
- Thread Size: 1/2" MNPT connection type for secure attachment.
- Connection Type: Coupler x MNPT threading configuration.
- Interchange Type: True-Flate Automotive standard compatibility.
- Color: Silver appearance from plating.
- Product Type: Automotive Coupler Plug used on air and fluid lines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.