1/2 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 50

  • Mfr # CPA861-50K

  • Zoro # G305378436


product price:  $217.99
/pk 50, $4.36/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA861-50K
Zoro #
G305378436
UPC #
791674003052
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA861-50K is an automotive coupler plug for use with matching female couplers to form a connected joint for pressurized air/fluid systems. It functions as the male half of a quick-connect hose fitting commonly used in automotive air and fluid systems. The plug has a 1/2" body size and a 3/8" MNPT threaded connection for mating with equipment having corresponding 1/2" and 3/8" MNPT specifications.

Key Features:

  • Material: Forged tool steel construction.
  • Finish: Zinc plated surface.
  • Color: Silver appearance.
  • Connection Type: Coupler x MNPT thread.
  • Interchange type: Compatible with equipment that uses True-Flate Automotive coupler/interchange specifications.
  • Type: Automotive (Tru-Flate) coupling style (as specified by the interchange standard).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.