Shop INTERSTATE PNEUMATICS
See all product information
Create Account
3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 100
Mfr # CA640-100K
Zoro # G505378458
product price:
$
704.99
/pk of 100, $7.05/ea
Free Shipping & Returns
Key Features
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA640-100K
- Zoro #
- G505378458
- UPC #
- 791674008125
- Country of Origin
- China
- Item
- Automotive Coupler
- Interchange Type
- True-Flate Automotive
- Material
- Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Black
- Temp. Range
- -40 to 212°F
- Bearing Material
- Stainless Steel
- Type
- Automotive (True-flate)
- Includes
- Stainless Steel Spring
Description
The INTERSTATE PNEUMATICS CA640-100K is an automotive coupler designed for connection between an air or fluid hose and a mating plug or nipple using a quick-connect coupling mechanism. It features a 3/8" body size with a 1/4" FNPT threaded connection; compatible with True-Flate Automotive quick-connect fittings when used as specified by the manufacturer. The coupler has a steel body with a zinc-plated finish for corrosion resistance. Sealed using Buna-N (Nitrile) material; rated for operation within -40°F to 212°F.
Key Features:
- Automotive (True-Flate) type coupling style for compatibility with corresponding fittings.
- Body size of 3/8" for connection to hoses or fittings.
- Thread size: 1/4" FNPT for interfacing with threaded air or fluid lines.
- Material: Steel body with zinc-plated finish for corrosion resistance.
- Sealed using Buna-N (Nitrile) material.
- Operating temperature range: -40°F to 212°F rated for operation within -40°F to 212°F.
- Bearing components made from stainless steel to facilitate the coupling’s sliding mechanism.
- Includes a stainless steel spring as part of the internal assembly.