1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 50
- Mfr # CPH881-50K
- Zoro # G605378761
Key Features
Specifications
Product Information
- MFR #
- CPH881-50K
- Zoro #
- G605378761
- UPC #
- 791674011095
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2" MNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Details
- Item
- Industrial Coupler Plug
- Interchange Type
- Industrial
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Golden
- Type
- Industrial (Hansen or Milton type)
Description
The INTERSTATE PNEUMATICS - CPH881-50K is an industrial coupler plug designed as the male/insert half of a quick-connect hose fitting. It is used to establish a sealed air or fluid connection through repeated rapid connection and disconnection with a compatible coupler. This coupler plug is constructed from forged tool steel for use in industrial air and fluid transfer applications. It features a 1/2" nominal body size and a 1/2" MNPT thread size, with an Industrial (Hansen or Milton type) connection style suitable for matching with compatible industrial interchange fittings.
Key Features:
- Material: Forged tool steel.
- Finish: Zinc plated coating.
- Body Size: 1/2" nominal quick connect air coupling size.
- Thread Size: 1/2" MNPT threaded connection.
- Connection Type: Coupler x MNPT, indicating one end is a coupler and the other has male NPT threads.
- Interchange Type: Industrial.
- Type: Industrial (Hansen or Milton type) coupling style.
- Color: Golden finish visible on the fitting body.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.