Industrial Coupler Plug, 1/2 in Body Size, 3/8 in FNPT, Steel, Industrial Interchange, PK25

  • Mfr # CPH860-25K

  • Zoro # G505378670


product price:  $97.65
/pk 25, $3.91/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH860-25K
Zoro #
G505378670
UPC #
791674003632
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPH860-25K is an industrial coupler plug designed as the male half of a quick-connect hose fitting. It provides a rapid, sealed connection by mating with a corresponding coupler and is intended for repeated connection and disconnection in industrial fluid or air systems. This plug features an industrial (Hansen or Milton type) design and is compatible with fittings adhering to the Industrial interchange standard, supporting a 1/2" nominal body size and connecting via a 3/8" FNPT threaded female port.

Key Features:

  • Finish: Zinc plated surface treatment.
  • Connection Type: Coupler x FNPT.
  • Interchange Type: Industrial standard compatibility.
  • Thread Size: 3/8" female national pipe thread (FNPT).
  • Body Size: 1/2" quick-connect air coupling nominal diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.