1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 50

  • Mfr # CH880-50K

  • Zoro # G405378558


product price:  $654.99
/pk 50, $13.10/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH880-50K
Zoro #
G405378558
UPC #
791674009535
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
Industrial

Description

The INTERSTATE PNEUMATICS - CH880-50K is an industrial coupler and the female half of a quick-connect hose fitting. It provides a sealed connection when used with compatible quick-connect fittings and within specified operating limits. The coupler features a 1/2" body size and 1/2" FNPT threaded connection and is compatible with industrial interchange types.

Key Features:

  • Material: Steel body with zinc plating finish for surface protection.
  • Seal Material: Buna-N (Nitrile) for effective sealing.
  • Bearing Material: Stainless Steel for moving parts.
  • Temperature range: -40°F to 212°F (rated operating temperature).
  • Connection Type: Coupler x FNPT with 1/2" FNPT thread size.
  • Includes: Stainless Steel spring for internal mechanism.
  • Interchange Type: Industrial, compatible with standard industrial couplings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.