1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 100

  • Mfr # CH860-100K

  • Zoro # G705378852


product price:  $1,279.99
/pk 100, $12.80/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH860-100K
Zoro #
G705378852
UPC #
791674003557
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Color
Golden
Temp. Range
-40 to 212°F
Type
Industrial
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CH860-100K is an industrial coupler. It provides a connection compatible with the specified hose/line fittings to help prevent fluid or gas leakage under normal operating conditions. This coupler provides a connection compatible with fluids, gases, or compressed air when used with compatible fittings and within the specified pressure/temperature ratings. Supports quick-connect coupling and uncoupling without requiring tools, when used with compatible mating fittings. Its construction primarily uses steel and incorporates a stainless steel spring to support its locking mechanism, with Buna-N (Nitrile) seals are used to provide sealing at the connection. The fitting is compatible with specified industrial interchange types when used with compatible mating couplers/fittings and features a 1/2" body size connection for air couplings.

Key Features:

  • Material: Steel body with stainless steel bearing components.
  • Seal Material: Buna-N (Nitrile)
  • Color Finish: Golden.
  • Connection Type: Coupler x 3/8" Female NPT (FNPT) thread size.
  • Includes: Stainless steel spring.
  • Temperature range: -40°F to 212°F (for use within the specified rating).
  • Interchange Type: Industrial standard compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.