1/4 Inch ARO Series Brass Coupler x 1/4 Inch Male NPT, PK 50

  • Mfr # CO441B-50K

  • Zoro # G705378395


product price:  $342.99
/pk 50, $6.86/ea
Free Shipping & Returns

Key Features

Interchange Type
ARO
Material
Brass
Connection Type
Coupler x MNPT
Seal Material
Buna-N (Nitrile)
Thread Size
1/4" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO441B-50K
Zoro #
G705378395
UPC #
791674009795
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Coupler
Interchange Type
ARO
Material
Brass
Connection Type
Coupler x MNPT
Seal Material
Buna-N (Nitrile)
Color
Golden
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
ARO

Description

The INTERSTATE PNEUMATICS - CO441B-50K is a brass coupler designed as the female half of a quick-connect air fitting, compatible with ARO interchange standards. It features a 1/4" body size and 1/4" MNPT thread size for connection, supports quick-connect coupling/detaching when used with compatible quick-connect fittings. The coupler includes an internal mechanism with a stainless steel spring that locks the male plug and is configured to limit air flow when disconnected. This component operates within a temperature range of -40°F to 212°F and is sealed with Buna-N (Nitrile) material for use in compressed-air applications within the specified temperature range.

Key Features:

  • Material: Brass body with stainless steel bearings and spring components
  • Connection type: Coupler x MNPT for secure threaded attachment
  • Seal material: Buna-N (Nitrile) for effective sealing performance
  • Interchange type: ARO standard compatibility
  • Operating temperature range: -40°F to 212°F
  • Body size: 1/4" nominal quick-connect air coupling dimension
  • Thread size: 1/4" MNPT threading for connection to compatible fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.