1/4 Inch Auto Coupler Plug x 3/8 Inch Female NPT (Silver Color), PK 50

  • Mfr # CPA460Z-50K

  • Zoro # G905378676


product price:  $117.99
/pk 50, $2.36/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA460Z-50K
Zoro #
G905378676
UPC #
791674018711
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA460Z-50K is an automotive coupler plug intended for use with quick-connect air coupling systems. It features a 1/4" body size and a 3/8" FNPT thread size, configured for connection to automotive air line and fluid line components that use a 1/4" body size and 3/8" FNPT interface. The plug is made from forged tool steel with a zinc-plated finish. It uses the True-Flate Automotive interchange type compatible with matching female couplers of the True-Flate Automotive interchange type.

Key Features:

  • Body size: 1/4" quick connect air coupling
  • Thread size: 3/8" Female National Pipe Thread (FNPT)
  • Material: Forged tool steel
  • Finish: Zinc plated surface coating
  • Connection type: Coupler x FNPT
  • Interchange type: True-Flate Automotive
  • Type: Automotive (Tru-Flate) coupler plug
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.