Automotive Coupler Plug, True-Flate, 1/4 in Body Size, 1/4 in FNPT, Steel, Black

  • Mfr # CPA440

  • Zoro # G904387884


product price:  $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA440
Zoro #
G904387884
UPC #
791674904519
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS - CPA440 is an automotive coupler plug configured as the male half of a quick-connect hose fitting. It is used to connect compatible automotive air and fluid lines. This coupler plug is made from forged tool steel with a zinc-plated finish and is compatible with True-Flate Automotive quick-connect fittings within the True-Flate Automotive interchange standard. It is intended for use with compatible quick-connect tooling and service equipment.

Key Features:

  • Body size of 1/4" facilitating connection compatibility.
  • Connection type: Coupler x 1/4" FNPT thread size for secure fittings.
  • Material: Forged tool steel providing durability and strength.
  • Finish: Zinc plated for surface protection.
  • Interchange type: True-Flate Automotive (cross-compatibility within the True-Flate Automotive interchange standard).
  • Color: Black appearance as the primary visible color.
  • Type: Automotive (Tru-Flate) coupling style indicating its functional category.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.