1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb, PK 100

  • Mfr # CPA463-100K

  • Zoro # G305378825


product price:  $214.99
/pk 100, $2.15/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA463-100K
Zoro #
G305378825
UPC #
791674010098
Country of Origin
China

Dimensions

Barb Size
3/8 in
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA463-100K is an automotive coupler plug. It features a forged tool steel body finished with zinc plating and conforms to the True-Flate Automotive interchange standard. The 1/4 in body size quick connect air coupling and 3/8 in barb size are compatible with compatible female couplers to form a sealed connection.

Key Features:

  • Connection Type: Coupler x Barb, enabling hose attachment on the barb end and quick connect engagement on the coupler end.
  • Material: Forged Tool Steel, providing structural strength for demanding use.
  • Finish/Coating: Zinc Plated, offering surface protection.
  • Color: Black, denoting its primary visible color.
  • Body Size - Quick Connect Air Couplings: 1/4 in for matching connector compatibility.
  • Barb Size: 3/8 in, suitable for hoses with this inner diameter.
  • Interchange Type: True-Flate Automotive, compatible with fittings meeting this standard.
  • Type: Automotive (Tru-Flate), specifying the coupling family and connection style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.