1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb, PK 50
- Mfr # CPA463-50K
- Zoro # G205378727
Key Features
Specifications
Product Information
- MFR #
- CPA463-50K
- Zoro #
- G205378727
- UPC #
- 791674010081
- Country of Origin
- China
Dimensions
- Barb Size
- 3/8 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x Barb
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA463-50K is an automotive coupler plug designed as the male half of a quick-connect hose fitting. Made from forged tool steel, it is constructed from forged tool steel for use with automotive air and fluid line quick-connect systems. The plug features a 1/4" body size quick connect coupling that includes a 1/4" quick-connect body size for mating with corresponding female quick-connect couplers. It is interchange: True-Flate Automotive standard (when used with corresponding compatible couplers) and comes in a black color with a zinc-plated finish. It is made from forged tool steel for use with automotive air and fluid line quick-connect systems and for use in quick-connect hose fitting applications intended for pressurized line use when properly installed.
Key Features:
- Connection type: Coupler x Barb
- Barb size: 3/8 in, suitable for matching hose inner diameter
- Material: Forged tool steel for strength and durability
- Finish: Zinc plated for surface protection
- Interchange type: True-Flate Automotive
- Body size: 1/4" quick connect air coupling
- Type: Automotive (Tru-Flate) coupling style