1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 100

  • Mfr # CPA465-100K

  • Zoro # G305378429


product price:  $197.99
/pk 100, $1.98/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA465-100K
Zoro #
G305378429
UPC #
791674010128
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
3/8" Easy-Lock Barb
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS - CPA465-100K is an automotive coupler plug designed for use as the male half in a quick-connect hose fitting system. It forms a connection with the matching female coupler for use with pressurized air or fluid systems. Made from forged tool steel with a zinc-plated finish, this plug is rated for use with automotive air or fluid line applications, used for quick-connect attachment and detachment in a compatible hose fitting system. It conforms to the True-Flate Automotive interchange standard and features a 1/4" quick connect air coupling body size.

Key Features:

  • Connection Type: Coupler x Barb with a 3/8" Easy-Lock Barb size.
  • Material: Forged tool steel construction for durability.
  • Finish: Zinc plated surface treatment.
  • Color: Silver.
  • Interchange Type: True-Flate Automotive.
  • Type: Automotive (Tru-Flate) coupler plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.