1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 100

  • Mfr # CPA461-100K

  • Zoro # G805378660


product price:  $214.99
/pk 100, $2.15/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPA461-100K
Zoro #
G805378660
UPC #
791674010036
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS - CPA461-100K is an automotive coupler plug is for use with quick-connect hose fittings. Made from forged tool steel with a zinc-plated finish, this silver-colored plug is configured as the male (nipple) component for a sealed pressurized connection when used with a compatible female coupler. It features a 1/4" body size and a 3/8" MNPT thread size, conforming to the True-Flate Automotive interchange standard. This product provides a quick-connect coupler interface for automotive air and fluid lines.

Key Features:

  • Material: Forged Tool Steel construction for use with forged tool steel construction.
  • Finish: Zinc plated surface with a zinc-plated finish.
  • Body Size: 1/4" body size for use with couplings intended to accept a 1/4" body size.
  • Thread Size: 3/8" MNPT for compatibility with corresponding mating threads.
  • Connection Type: Coupler x MNPT for use when properly matched to corresponding mating threads and coupler interfaces.
  • Interchange Type: True-Flate Automotive for cross-compatibility with related fittings.
  • Color: Silver for easy visual identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.