1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT, PK 25
- Mfr # CA441-25K
- Zoro # G405378459
Key Features
Specifications
Product Information
- MFR #
- CA441-25K
- Zoro #
- G405378459
- UPC #
- 791674003489
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Automotive Coupler
- Interchange Type
- True-Flate Automotive
- Material
- Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Type
- Automotive (True-flate)
- Includes
- Stainless Steel Spring
- Bearing Material
- Stainless Steel
Description
The INTERSTATE PNEUMATICS CA441-25K is an automotive coupler designed as a quick-connect coupler for hand tool-free connection to compatible mating plugs/nipples. It uses a ball-lock mechanism intended to form a seal with compatible mating plugs/nipples. Constructed from steel with a zinc-plated finish for corrosion-inhibiting surface protection, it is compatible with 1/4" nominal body size quick-connect/coupler standards when used with compatible mating parts. It has an operating temperature range of -40°F to 212°F and includes a Buna-N (Nitrile) seal for sealing within the specified operating conditions.
Key Features:
- Material: Steel body with zinc-plated finish
- Bearing Material: Stainless Steel components for sliding or ball-lock action
- Connection Type: Coupler x 1/4" MNPT thread
- Body Size: 1/4” nominal quick connect air coupling
- Seal Material: Buna-N (Nitrile) for sealing
- Temperature Range: -40°F to 212°F operational limits
- Includes: Stainless steel spring for engagement mechanism
- Interchange Type: True-Flate Automotive compatible/interchange type (as specified)
- Color: Black exterior
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.