1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Female NPT

  • Mfr # CD440

  • Zoro # G604398135


product price: $9.55
/ea

Key Features

Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Thread Size
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD440
Zoro #
G604398135
UPC #
791674902782
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Diamond-U Steel Coupler
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Type
Diamond-U
Bearing Material
Stainless Steel

Description

Interstate Pneumatics 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Diamond-U Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.