1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 25

  • Mfr # FS04-25K

  • Zoro # G405378985


product price:  $130.99
/pk 25, $5.24/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Design
In Line
Size (In.)
1/4 in
Type
Swivel Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS04-25K
Zoro #
G405378985
UPC #
791674016274
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Item
Hose Coupling
Material of Construction
Brass
Design
In Line
Type
Swivel Fitting

Description

Swivel action reduces amount of twisting and kinking of hose by allowing it to spin freely. In-line design allows full flow of air or water with limited back pressure. Brass construction provides resistance to water and chemical corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.