1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6

  • Mfr # FS04-D6

  • Zoro # G105379329


product price:  $35.89
/pk 6, $5.98/ea

Key Features

Design
In Line
Material of Construction
Brass
Type
Swivel Fitting
Size (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS04-D6
Zoro #
G105379329
UPC #
99461694125
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Design
In Line
Material of Construction
Brass
Type
Swivel Fitting
Item
Hose Coupling

Description

Swivel action reduces amount of twisting and kinking of hose by allowing it to spin freely. In-line design allows full flow of air or water with limited back pressure. Brass construction provides resistance to water and chemical corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.