1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Easy-Lock, PK 25

  • Mfr # CPH445-25K

  • Zoro # G405378428


product price:  $55.69
/pk 25, $2.23/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH445-25K
Zoro #
G405378428
UPC #
791674008675
Country of Origin
China

Dimensions

Barb Size
1/4 in
Thread Size
1/4" Easy-Lock
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

Interstate Pneumatics 1/4" Industrial Steel Coupler Plug x 1/4" Easy-Lock plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.