1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 25

  • Mfr # CPH421-25K

  • Zoro # G705378791


product price:  $47.25
/pk 25, $1.89/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH421-25K
Zoro #
G705378791
UPC #
791674008255
Country of Origin
China

Dimensions

Thread Size
1/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH421-25K is an Industrial coupler plug; male quick-connect component. It functions as the male component of a quick-connect hose fitting system. It mates with a corresponding coupler to provide a connection compatible with air or fluid service. It is intended for repeated quick-connect/disconnect use in industrial hose fitting applications. It conforms to the Industrial (Hansen or Milton type) interchange standard for compatibility with related fittings within the specified interchange type.

Key Features:

  • Body Size: 1/4"
  • Thread Size: 1/8" MNPT
  • Material: Forged Tool Steel
  • Finish: Zinc Plated
  • Color: Silver
  • Type: Industrial Coupler Plug, Hansen or Milton type
  • Interchange Type: Industrial standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.