1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT

  • Mfr # CPH460

  • Zoro # G304389181


product price:  $4.82
/ea
Sold in multiples of 2 for $9.64

Key Features

Material
Steel, Zinc plated
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH460
Zoro #
G304389181
UPC #
791674905400
Country of Origin
China

Details

Material
Steel, Zinc plated
Color
Beige

Description

Interstate Pneumatics 1/4" Industrial Steel Coupler Plug x 3/8" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.