1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT, PK 100

  • Mfr # CPH461-100K

  • Zoro # G205378468


product price:  $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH461-100K
Zoro #
G205378468
UPC #
791674010777
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Beige
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH461-100K is an Industrial Coupler Plug designed as the male/insert half of a quick-connect hose fitting. It is made for repeated rapid connection and disconnection to establish a sealed air or fluid connection with a compatible coupler. Constructed from forged tool steel with a zinc-plated finish, this plug accommodates a 1/4" body size quick connect air coupling and features a 3/8" MNPT threaded connection. It is compatible with couplers that meet the specified Industrial interchange type and Hansen/Milton coupling style requirements. The product is beige in color and intended for industrial pneumatic/fluid quick-connect applications using couplers of the specified interchange type and thread size.

Key Features:

  • Body Size: 1/4" quick connect air coupling.
  • Connection Type: Coupler x 3/8" MNPT thread (Male National Pipe Thread).
  • Material: Forged tool steel construction for durability.
  • Finish: Zinc plated for surface protection.
  • Interchange Type: Industrial.
  • Type: Industrial (Hansen or Milton type) coupling style.
  • Color: Beige.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.