3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb
- Mfr # CPH663
- Zoro # G504388915
Key Features
Specifications
Product Information
- MFR #
- CPH663
- Zoro #
- G504388915
- UPC #
- 791674952510
- Country of Origin
- China
Dimensions
- Barb Size
- 3/8 in
- Body Size - Quick Connect Air Couplings
- 3/8"
Details
- Item
- Industrial Coupler Plug
- Interchange Type
- Industrial
- Material
- Forged Tool Steel
- Connection Type
- Coupler x Barb
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Industrial (Hansen or Milton type)
Description
The INTERSTATE PNEUMATICS - CPH663 is an Industrial Coupler Plug intended for use with quick-connect hose fittings used in various pneumatic and fluid systems. Manufactured from forged tool steel with a zinc-plated finish, this male insert half mates with a compatible coupler for enables connection and disconnection when used with compatible couplers and hoses. It features a 3/8" body size and a 3/8 in barb size for hose attachments, conforming to the Industrial (Hansen or Milton type) interchange standard, making it intended for industrial pneumatic and fluid system applications using compatible components.
Key Features:
- Material: Forged tool steel for durability in industrial applications.
- Finish: Zinc plated surface treatment to protect against corrosion.
- Connection Type: Coupler x Barb, facilitating hose connections.
- Body Size: 3/8" quick connect air coupling size.
- Barb Size: 3/8 in diameter for hose fitting compatibility.
- Interchange Type: Industrial (Hansen or Milton type) standard.
- Color: Silver, matching typical industrial fitting appearance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.