Shop INTERSTATE PNEUMATICS

Industrial Coupler, 1/4 in Body, 1/4 in FNPT, Steel, Zinc Plated

  • Mfr # CH440-D6

  • Zoro # G105378513


product price:  $31.99
/pk 6, $5.33/ea

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH440-D6
Zoro #
G105378513
UPC #
791674309167
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Type
Industrial
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CH440-D6 is an industrial coupler designed for use with quick connect fittings in compressed air or fluid systems. It serves as the female half of a quick-connect hose fitting and is intended for connection and disconnection with compatible plugs. Made of steel with a zinc-plated finish, this coupler is intended for industrial compressed air or fluid system use. It features a 1/4" body size and a 1/4" FNPT threaded connection. The coupler includes a stainless steel spring and uses Buna-N (Nitrile) seals.

Key Features:

  • Body size: 1/4"
  • Connection type: Coupler x 1/4" FNPT thread
  • Material: Steel construction with zinc-plated finish
  • Seal material: Buna-N (Nitrile)
  • Bearing material: Stainless steel
  • Temperature range: -40°F to 212°F
  • Includes a stainless steel spring for secure locking
  • Interchange type: Industrial standard
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.