1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 100
- Mfr # CPHS441-100K
- Zoro # G505379134
Key Features
Specifications
Details
- MFR #
- CPHS441-100K
- Zoro #
- G505379134
- UPC #
- 791674009252
- Country of Origin
- China
- Item
- Industrial Swivel Plug
- Interchange Type
- Industrial
- Material
- Forged Tool Steel
- Connection Type
- Swivel x Male NPT
- Finish/Coating
- Zinc Plated
- Color
- Golden
- Type
- Industrial (Hansen or Milton type)
Dimensions
- Thread Size
- 1/4" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Description
The INTERSTATE PNEUMATICS CPHS441-100K is an industrial swivel plug. Its rotatable body for swivel movement of the connected hose or tool at the coupling interface allows hoses and tools to move freely at the connection point in pneumatic, hydraulic, and fluid-transfer systems. The plug mates with a compatible coupler for quick-disconnect coupling with a sealing interface when used with a compatible coupler. Constructed from forged tool steel with a zinc-plated finish for operation within the specified pressure rating when used as directed.
Key Features:
- Body size of 1/4” for quick connect air coupling compatibility.
- Connection type: Swivel x Male NPT for flexible hose or tool attachment.
- Thread size: 1/4" MNPT to match standard threaded connections.
- Material: Forged tool steel providing strength and durability.
- Finish/coating: Zinc plated for corrosion resistance.
- Interchange type: Industrial, compatible with Industrial (Hansen or Milton type) systems.
- Type classification: Industrial (Hansen or Milton type) swivel plug.
- Color: Golden, indicating a plated surface appearance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.