1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT, PK 6

  • Mfr # CL440B-D6

  • Zoro # G705373253


product price:  $52.49
/pk 6, $8.75/ea

Key Features

Size (In.)
1/4 in
Type
Lincoln
Material of Construction
Brass
Temp. Range (F)
-40 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL440B-D6
Zoro #
G705373253
UPC #
791674903802
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Item
Coupler
Type
Lincoln
Material of Construction
Brass
Temp. Range (F)
-40 to 212°F

Description

Interstate Pneumatics 1/4 Inch Lincoln Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Lincoln Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.