Zoro Homepage

1/4 Inch MINI - Poly Bowl Filter

  • Mfr # W1030-D

  • Zoro # G004402142


product price: $34.89
/ea

Key Features

Bowl Size
1 oz
Material
Polycarbonate
Drain Type
Brass Drain Cock
Bowl Material
Polycarbonate
Microns
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1030-D
Zoro #
G004402142
UPC #
099461695016
Country of Origin
China

Dimensions

Bowl Size
1 oz

Details

Item
Poly Bowl Filter
Material
Polycarbonate
Drain Type
Brass Drain Cock
Bowl Material
Polycarbonate
Microns
20
Max. SCFM @ 100 PSI
22 SCFM
Color
Transparent

Description

Interstate Pneumatics, 1/4" MINI - Poly Bowl Filter, Made in USA - W1030. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 20-micron filter element removes the smallest of particles. See-through bowl allows easy monitoring of fluid level. Quarter-turn brass drain valve for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for this filter like Steel bowl kit, 5 & 40 coalescing filter, Drain cock are also available. It can be freely combined with other air source treatment products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.