1/4 Inch NPT Adjustable 90-115 PSI In-Line Pressure Regulator, Outlet Pressure, Max Inlet 145 PSI

  • Mfr # WR1000A

  • Zoro # G710870310


product price:  $20.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR1000A
Zoro #
G710870310
UPC #
791674022503
Country of Origin
China

Description

The Interstate Pneumatics 90-115 PSI Fixed Preset In-Line Regulator is designed to protect intermittently operated air tools and air line systems against mid to long-terms damage from over pressurization. Equipped with standard 1/4” in and out ports for easy and fast installation to tools and in-line air pressure systems. Factory preset adjustable range of 90-115 PSI provides the ultimate pressure versatility to allow for variable air pressure changes when required. Manufactured from high-strength aluminum alloy with anodized construction for corrosion resistance throughout a variety of jobs. This adjustable preset regulator is the ideal peace of mind solution for equipment that requires a consistent range of pressure.


  • 90-115 PSI adjustable preset regulator for constant inlet pressure to equipment.
  • High-strength aluminum alloy construction anodized for corrosion resistance.
  • Slim profile for a clean and easy installation.
  • Maximum Inlet Pressure: 225 PSI
  • 1/4” NPT Connection
  • Port Size: 1/4" NPT | Inlet Pressure: 90-115 PSI (Preset) | Maximum Pressure: 225 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.