Zoro Homepage

1/4 Inch Reusable Non Swivel Hose-end Fitting

  • Mfr # HRPZ24-01

  • Zoro # G204393677


product price: $9.35
/ea

Key Features

Material
Brass
Thread Size
1/4" MNPT
Color
Golden
Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRPZ24-01
Zoro #
G204393677
UPC #
791674007425
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT

Details

Item
Hose End Fitting
Material
Brass
Color
Golden
Type
Swivel

Description

Interstate Pneumatics HRPZ24-01 1/4" Reusable Non Swivel Hose-end Fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.